Zoro Homepage

Compressor, Single Phase

  • Mfr # ZP24K5EPFV830

  • Zoro # G8834732


product price: $853.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
GSX130301, GSX140301
Fits Brand
Goodman
Product Type
Compressor
Voltage
208 to 230V AC
For Refrigerant Type
R-410A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP24K5EPFV830
Zoro #
G8834732
UPC #
-
Country of Origin
United States

Details

Item
Compressor
For Use With Mfr. Model Number
GSX130301, GSX140301
Fits Brand
Goodman
Product Type
Compressor
Voltage
208 to 230V AC
For Refrigerant Type
R-410A
Compressor Type
Scroll
For Potential Relay - Manufacturer Model Number
GSX130301, GSX140301
For Potential Relay - Grainer Part Number
38GM14, 38GM23
Phase
Single
Frequency
60 Hz
Application Temperature
Air Conditioning

Description

Compressor, Voltage 208 to 230V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.