This item is Discontinued.

No Product Image Available

e-Series - 12k BTU Cooling + Heating - Wall Mounted Air Conditioning System - 18.0 SEER2 (Discontinued)

  • Mfr # RXNG12AXVJU FTXNG12AXVJU
  • Zoro # G615091070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXNG12AXVJU FTXNG12AXVJU
Zoro #
G615091070
UPC #
-
Country of Origin
Malaysia

Description

FeaturesThe Goodman e-Series RXNG12AXVJU FTXNG12AXVJU system serves all your single zone heating and cooling needs. This setup includes a wall-mounted indoor unit and an outdoor heat pump, designed to provide both warm and cool air quietly and efficiently. These units are energy-efficient, ensuring cost-effective home comfort.Eco-friendly temperature adjustmentBacklit wireless remote controlAuto-restart after power failures24-hour timer featureStrong inverter operation for quick temperature adjustmentSleep mode for customized comfortProduct HighlightsThis bundle includes two major components, designed to work together to achieve optimal indoor climate control in a single zone.Product InformationStandard InformationMPN: RXNG12AXVJU FTXNG12AXVJUBrand: Goodman e-SeriesSystem ComponentsGoodman e-Series RXNG12AXVJU Outdoor CondenserThe Goodman RXNG12AXVJU outdoor unit is essential in providing cooling and heating in your home. It combines advanced features such as:Auto-restart functionality for fail-safe operationHigh-performance air distributionQuiet operation, ensuring minimal noiseEasy maintenance with self-diagnosing codesGoodman e-Series FTXNG12AXVJU Wall Mounted Indoor UnitThe FTXNG12AXVJU indoor unit complements the outdoor condenser by featuring:Wide-angle louvers for efficient air distributionDeodorizing filters to ensure clean airSleep mode and LED display for convenienceAuto Fan Speed for optimal temperature controlLINESETS NOT INCLUDED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.