This item is Discontinued.

No Product Image Available

e-Series - 18k BTU Cooling + Heating - Wall Mounted Air Conditioning System - 18.0 SEER2 (Discontinued)

  • Mfr # RXNG18AXVJU FTXNG18AXVJU
  • Zoro # G815091054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXNG18AXVJU FTXNG18AXVJU
Zoro #
G815091054
UPC #
-
Country of Origin
Malaysia

Description

The Goodman e-Series RXNG18AXVJU FTXNG18AXVJU single-zone ductless mini split system is designed for efficient heating and cooling in individual rooms or zones. This bundle includes a wall-mounted indoor unit and an outdoor heat pump unit, providing energy-saving features and quiet operation.FeaturesThis system offers a versatile solution for both heating and cooling needs with the following key features:ECO+ FunctionAutomatically adjusts the temperature to an eco-friendly level for optimal energy consumption.Wireless Remote Control with BacklightOperate in the dark with the backlit LCD and luminous button on the remote control.Auto RestartRestarts automatically after a power failure and restores previous settings.24-Hour TimerAutomatically turns the unit on/off based on a set schedule.Inverter Powerful OperationBoosts cooling or heating performance for 20 minutes to quickly reach the set temperature.Sleep ModeAdjusts temperature and LED intensity for a comfortable sleep environment.LED DisplayTurn off the LED display on the indoor unit to avoid light disruptions.On/Off SwitchManually start the indoor unit if the remote is lost or batteries are dead.Self-DiagnosingDisplays malfunction codes on the remote control for easy maintenance.Power-Airflow Dual FlapEnsures cool air reaches the corners of the room during cooling operations.Automatic OperationAutomatically selects cooling or heating mode based on room temperature.Vertical Auto-SwingDistributes air across the room by moving the flaps up and down.Auto Fan SpeedAdjusts fan speed to high to quickly reach the set temperature, then reduces to low.Quiet OperationReduces sound pressure levels with the wireless remote controller.Dry FunctionManages humidity levels while maintaining stable room temperature.Wide-Angle LouversDistributes air efficiently throughout the room.Titanium Apatite Deodorizing FilterTraps dust, absorbs odors and allergens, deodorizes the air.Catechin Air FilterNeutralizes bacteria and viruses, prevents mildew growth.Wipe-Clean PanelFlat panel design for easy cleaning, detachable for thorough cleaning.Removable Drain PanCollects condensation for easy cleaning and maintenance.Product HighlightsThese features make the Goodman e-Series RXNG18AXVJU FTXNG18AXVJU a versatile and efficient choice for single-zone heating and cooling.Product InformationStandard InformationType: Wall MountedProduct Category: Mini Split Heat Pump System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.