Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec Heater Kit, 15.0Kw with Breaker

  • Mfr # HKTSD15XB

  • Zoro # G8623621


product price: $246.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Type
with Circuit Breaker
For Use With
ARPT, ARUF and AVPTC Air Handlers
Description
Heater Kit, 15.0 Kw with Breaker
Phase
1
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKTSD15XB
Zoro #
G8623621
UPC #
-
Country of Origin
United States

Details

Type
with Circuit Breaker
For Use With
ARPT, ARUF and AVPTC Air Handlers
Description
Heater Kit, 15.0 Kw with Breaker
Phase
1
Item
Electric Heater Kit
Standards
ETL Listed
Features
Temperature Control, Multiple Branch Circuit Capability
Compatible with Manufacturer Model Number
ARUF, AVPTC
Nameplate Voltage
208/240V AC
Product Type
Electric Heater Kit
Electrical Connection
Plug-In Wiring Harness
High Temperature Limit Included
Yes
Wattage Output
15 kW
Current
60 A
Heating Element Material
Nickel Chromium
Compatible with Brand
Goodman
Circuit Breaker Included
Yes
Compatible Manufacturer Part Number
ARUF, AVPTC
Compatible Manufacturer Model Number
ARUF, AVPTC
For Use With Mfr. Model Number
ARUF, AVPTC
Compatible with Manufacturer Model No.
ARUF, AVPTC
Compatible with Mfr. Model No.
ARUF, AVPTC
For Use with Mfr Model Number
ARUF, AVPTC
Compatible Pump Manufacturer Part Number
ARUF, AVPTC
Compatible Mfr. Model Number
ARUF, AVPTC

Description

Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 208/240V AC, Phase 1, Current 60 A, Wattage Output 15 kW, Electrical Connection Plug-In Wiring Harness, Compatible with Grainger Part Number 38GN01, 38GN02, 38GN03, 38GN04, 38GN05, 38GN06, 38GN07, 44ZA50, Compatible with Brand Goodman, Compatible with Manufacturer Model Number ARUF, AVPTC, Heating Element Material Nickel Chromium, Circuit Breaker Included Yes, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.