Zoro Homepage

EvaporatorCoil, 17-1/2inH, 30inW

  • Mfr # CHPTA3630B3

  • Zoro # G614840914


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Fin Material
Aluminum
Tubing Material
Copper
Airflow Type
Horizontal
Suction Line Connection Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHPTA3630B3
Zoro #
G614840914
UPC #
663051688520
Country of Origin
United States

Dimensions

Suction Line Connection Size
7/8 in
Overall Depth
21 in
Overall Width
30 in
Overall Height
17 1/2 in
Liquid Line Connection Size
3/8 in

Details

Item
Evaporator Coil
Material
Aluminum
Fin Material
Aluminum
Tubing Material
Copper
Airflow Type
Horizontal
Equipment Required
TXV Metering Device
Condensate Drain Connection Included
Condensate Drain Connection Included
Warranty
12 yr Parts
Includes Drain Pan
Drain Pan Included
Coil Type
Cased Coil
Standards
AHRI, ETL Listed
Cooling Capacity
3 ton
Product Type
Evaporator Coil

Description

Evaporator Coil, Copper, Aluminum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.