EvaporatorCoil, 24-1/2inH, 30inW
Mfr # CHPTA6030D3
Zoro # G814840912
product price: $979.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Fin Material
Aluminum
Tubing Material
Copper
Cooling Capacity
5 ton
Coil Type
Cased Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHPTA6030D3
Zoro #
G814840912
UPC #
663051693654
Country of Origin
United States
Dimensions
Overall Width
30 in
Suction Line Connection Size
7/8 in
Overall Depth
21 in
Overall Height
24 1/2 in
Liquid Line Connection Size
3/8 in
Details
Item
Evaporator Coil
Material
Aluminum
Fin Material
Aluminum
Tubing Material
Copper
Cooling Capacity
5 ton
Coil Type
Cased Coil
Condensate Drain Connection Included
Condensate Drain Connection Included
Includes Drain Pan
Drain Pan Included
Equipment Required
TXV Metering Device
Warranty
12 yr Parts
Standards
AHRI, ETL Listed
Airflow Type
Horizontal
Product Type
Evaporator Coil
Description
Evaporator Coil, Copper, Aluminum
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.