EvaporatorCoil, 30inH, 24-1/2inW
Mfr # CAPTA6030D3
Zoro # G514840915
product price: $1,089.99
/eaKey Features
Material
Aluminum
Tubing Material
Copper
Fin Material
Aluminum
Suction Line Connection Size
7/8 in
Condensate Drain Connection Included
Condensate Drain Connection Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAPTA6030D3
Zoro #
G514840915
UPC #
663051688452
Country of Origin
United States
Dimensions
Suction Line Connection Size
7/8 in
Overall Height
30 in
Overall Width
24 1/2 in
Overall Depth
21 in
Liquid Line Connection Size
3/8 in
Details
Item
Evaporator Coil
Material
Aluminum
Tubing Material
Copper
Fin Material
Aluminum
Condensate Drain Connection Included
Condensate Drain Connection Included
Cooling Capacity
5 ton
Equipment Required
TXV Metering Device
Includes Drain Pan
Drain Pan Included
Coil Type
Cased Coil
Standards
AHRI, ETL Listed
Warranty
12 yr Parts
Airflow Type
Upflow/Downflow
Product Type
Evaporator Coil
Description
Evaporator Coil, Copper, Aluminum
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.