Zoro Homepage

Gas Low Pressure Switch, 4 5/8in H

  • Mfr # LPLP03

  • Zoro # G8839142


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Goodman Amana 90% Plus Furnaces
Function
LP Gas Low Pressure Switch
Depth (In.)
4.5 in
Type
LP
Width (In.)
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPLP03
Zoro #
G8839142
UPC #
-
Country of Origin
Multiple

Dimensions

Depth (In.)
4.5 in
Width (In.)
4.4 in
Height (In.)
4.6 in
Overall Width
4 7/16 in
Overall Height
4 5/8 in
Overall Depth
4 1/2 in

Details

Item
Residential Gas Furnace Gas Low Pressure Switch
For Use With
Goodman Amana 90% Plus Furnaces
Function
LP Gas Low Pressure Switch
Type
LP
Includes
Product Type
Heater Accessories
Accessory Type
Gas Low Pressure Switch
Compatible with Product Type
Goodman Amana 90% Plus Furnaces

Description

Accessory Type Gas Low Pressure Switch, Compatible with Product Type Goodman Amana 90 Percent Plus Furnaces, Overall Height 4 5/8 in, Overall Width 4 7/16 in, Overall Depth 4 1/2 in, Function LP Gas Low Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.