Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger

  • Mfr # 0270F00931S

  • Zoro # G7466969


product price: $94.49
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
GDS80403AN, GDS80403AX, GMS80403AN, GMS80403AX, GMS80603AN, GMS80603AX
Fits Brand
Goodman
Product Type
Heat Exchanger Assembly
Weight
1 kg
Overall Length
18 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0270F00931S
Zoro #
G7466969
UPC #
193031124989
Country of Origin
United States

Dimensions

Overall Length
18 cm
Overall Height
23 cm
Overall Width
8 cm

Details

Item
Heat Exchanger
For Use With Mfr. Model Number
GDS80403AN, GDS80403AX, GMS80403AN, GMS80403AX, GMS80603AN, GMS80603AX
Fits Brand
Goodman
Product Type
Heat Exchanger Assembly
Weight
1 kg

Description

Heat Exchanger, Overall Height 23 cm, Overall Width 8 cm, Overall Length 18 cm, Weight 1 kg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.