Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0275P00040
Zoro #
G508563790
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
6 in
Depth
28 in
Length
28 in
Details
Requires
Bracket & Screw
Includes
Bracket, Screw
For Use With
Packaged Terminal Air Conditioner
Material
Metal
Item
Heat Assembly Kit
Accessory Type
PTAC Heat Assembly Kit
Description
Heat Assembly Kit, For Use With Packaged Terminal Air Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.