Zoro Homepage

Indoor Blower Motor, #0131P00029SP

  • Mfr # 0131P00029SP

  • Zoro # G008537253


product price: $137.99
/ea
Free Shipping & Returns

Key Features

HP
30 W
Phase
1
Type
Blower Motor
Voltage
208/230V
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0131P00029SP
Zoro #
G008537253
UPC #
-
Country of Origin
United States

Details

HP
30 W
Phase
1
Type
Blower Motor
Voltage
208/230V
Bearing Type
Ball
Min. Circuit Amps
0.38 A
Power Frequency
50/60 Hz
Evap Motor RPM
1400 RPM
Number of Speeds
4
Drive
Direct Drive
Insulation Class
B
Rotation
Counter Clockwise

Description

Goodman 0131P00029SP. This is a geniune OEM replacement part from Goodman.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.