Zoro Homepage

Low Pressure Switch, 1in H

  • Mfr # 0130R00000S

  • Zoro # G9343325


original price: $100.99
10% off
new price: $90.89
/ea
Free Shipping & Returns

Key Features

Width (In.)
1 in
Function
Shuts The Unit Off If Pressure Falls Below Acceptable Limits
Depth (In.)
1 in
Height (In.)
1 in
For Use With
Goodman Condensers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0130R00000S
Zoro #
G9343325
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
1 in
Depth (In.)
1 in
Height (In.)
1 in
Overall Width
1 in
Overall Depth
1 in
Overall Height
1 in

Details

Item
Residential Gas Furnace Low Pressure Switch
Function
Shuts The Unit Off If Pressure Falls Below Acceptable Limits
For Use With
Goodman Condensers
Type
Limit
Compatible with Product Type
Goodman Condensers
Accessory Type
Low Pressure Switch
Product Type
Heater Accessories

Description

Accessory Type Low Pressure Switch, Compatible with Product Type Goodman Condensers, Overall Height 1 in, Overall Width 1 in, Overall Depth 1 in, Function Shuts The Unit Off If Pressure Falls Below Acceptable Limits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.