Zoro Homepage
This item is Discontinued.
No Product Image Available

Motor115V 3/4HP 1075RPM Motor (Discontinued)

  • Mfr # 20046620S
  • Zoro # G3196370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20046620S
Zoro #
G3196370
UPC #
-
Country of Origin
Mexico

Details

HP
3/4 HP
Item
Motor
Motor Sub Application
Blower Motor
Nameplate RPM
1075 rpm
Phase
1
Voltage
115V
Application
Blower

Description

Motor115V 3/4HP 1075RPM Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.