Shop GOODMAN
See all product information
Create Account
MOTORS - BLOWER
- Mfr # BT1340032S
- Zoro # G925074343
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Application
Fan/Blower
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT1340032S
- Zoro #
- G925074343
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Single
- Application
- Fan/Blower
- Usable @ 200V
- Not Usable at 200V
- Usable @ 208V
- Not Usable at 208V
- Item
- MOTORS - BLOWER
Description
MOTORS - BLOWER, Single Phase, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.