This item is Discontinued.

Goodman Residential Gas Furnaces, 40 V AC, 4 ton GM9S800804BN

This item is Discontinued.

Goodman

Residential Gas Furnaces, 40 V AC, 4 ton (Discontinued)

Mfr # GM9S800804BN
Zoro # G804406135
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GM9S800804BN
Zoro #
G804406135
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 1/2 in
Overall Depth
28 in
Side Return Filter Size
16 in x 25 in
Manufacturers Warranty Length
10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
Overall Height
33 3/8 in
Bottom Return Filter Size
16 in2 x 25 in2

Details

Available Cooling Tons
4 ton
Item
Residential Gas Furnaces
Transformer Rating
40 V AC
Cabinet Configuration
Upflow Furnace
Air Flow
1,853 cfm
California Low NOx Compliant
No
Number of Blower Speeds
9
Motor Type
ECM
Product Type
80% AFUE Gas Furnaces
Annual Fuel Utilization Efficiency 
80 %
Standards
AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD
Fuel Type
Natural Gas
Heating Capacity Output
64,000 BtuH
Heating Capacity Input
80,000 BtuH

Description

Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 64,000 BtuH, Available Cooling Tons 4 ton, California Low NOx Compliant No, Overall Height 33 3/8 in, Overall Width 17 1/2 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,853 cfm, Bottom Return Filter Size 16 in2 x 25 in2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.