Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARUF47D14
Zoro #
G7598331
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
58 in
Width (In.)
24 1/2 in
Depth (In.)
21 in
Filter Size
23 in W x 20 in H
Supply Opening Depth (In.)
11 5/16 in
Supply Opening Width (In.)
23 5/16 in
Manufacturers Warranty Length
10 yr Parts Limited Warranty
Suction Line Size (In.)
7/8 in
Return Air Opening Depth (In.)
19 1/2 in
Liquid Line Size (In.)
3/8 in
Max. Fuse Size
15
Return Air Opening Width (In.)
21 13/64 in
Overall Width
17 1/2 in
Overall Height
45 in
Piston Size
0.07 in
Overall Dimensions
45 in H x 17 1/2 in W x 21 in D
Coil Drain Connection Size
3/4 in
Return Air Opening Depth
19 1/2 in
Supply Dimensions
23 5/16 in W x 11 5/16 in D
Suction Line Size
7/8 in
Liquid Line Size
3/8 in
Supply Opening Depth
11 5/16 in
Manufacturer Warranty Length
10 yr Limited
Liquid/Supply Line Sizes
3/8 in, 7/8 in
Return Air Opening Width
21 3/16 in
Supply Opening Width
23 5/16 in
Overall Depth
21 in
Return Dimensions
21 3/16 in W x 19 1/2 in D
Description
Single Piece Air Handler, Nominal Cooling Capacity (Tons) 4 ton, Maximum Airflow 1,635 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 3.5 A, Frequency 60 Hz, Motor Horsepower 1/2 hp, Motor Type Permanent Split Capacitor, Number of Speeds 3, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R410A, Refrigerant Pre-Charged Yes, Expansion Device Type Flow Rater, Supply Opening Width 23 5/16 in, Supply Opening Depth 11 5/16 in, Return Air Opening Width 21 3/16 in
Restrictions
This item has been restricted from sale in the following states:
AL, AR, AZ, CA, DC, DE, FL, GA, HI, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.