Zoro Homepage
This item is Discontinued.
Goodman Single Piece Air Handler, Al, 45 in H AMST24BU1400

Single Piece Air Handler, Al, 45 in H (Discontinued)

  • Mfr # AMST24BU1400
  • Zoro # G109008508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMST24BU1400
Zoro #
G109008508
UPC #
-
Country of Origin
United States

Dimensions

Coil Drain Connection Size
3/4 in
Return Air Opening Width
12 1/2 in
Overall Width
17 1/2 in
Overall Height
45 in
Supply Opening Depth
11 5/16 in
Suction Line Size
3/4 in
Return Air Opening Depth
19 1/2 in
Supply Opening Width
16 5/16 in
Liquid Line Size
3/8 in
Overall Depth
21 in
Manufacturer Warranty Length
10 yr

Description

Air Handler, Nominal Cooling Capacity (Tons) 2 ton, Maximum Airflow 1,105 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 15 A, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Electronically Commutated, Number of Speeds 9, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R410A, Expansion Device Type Expansion Valve, Supply Opening Width 16 5/16 in, Supply Opening Depth 11 5/16 in, Return Air Opening Width 12 1/2 in, Return Air Opening Depth 19 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.