Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 150VA, 575V

  • Mfr # 0130M00597S

  • Zoro # G010473716


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
575V
VA Rating - Transformer
150VA
Output Voltage - Transformer
230V
Power Rating
150VA
Output Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0130M00597S
Zoro #
G010473716
UPC #
-
Country of Origin
Unknown

Details

Item
Transformer
Input Voltage - Transformer
575V
VA Rating - Transformer
150VA
Output Voltage - Transformer
230V
Power Rating
150VA
Output Voltage
230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.