Zoro Homepage

Transformer, 20Va, 24V, 230/265V

  • Mfr # 0130M00329

  • Zoro # G7036828


product price: $24.15
/ea

Key Features

Input Voltage - Transformer
230/265V
Output Voltage
24V
Power Rating
20Va
Hz - Electrical
60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0130M00329
Zoro #
G7036828
UPC #
-
Country of Origin
United States

Details

Item
Transformer
Input Voltage - Transformer
230/265V
Output Voltage
24V
Power Rating
20Va
Hz - Electrical
60Hz

Description

0130M00329S Transformer 230/265V Primary To 24V Secondary 20Va Replaces The Goodman-Amana 20512501 Transformer 0130M00152 0130M00152S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.