Zoro Homepage

Transformer, 40VA, 24V, 120V

  • Mfr # 0130M00140S

  • Zoro # G7660972


product price: $27.79
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
For Use With Mfr. Model Number
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA
Fits Brand
Goodman
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0130M00140S
Zoro #
G7660972
UPC #
-
Country of Origin
China

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
For Use With Mfr. Model Number
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA
Fits Brand
Goodman
Product Type
Transformer
Compatible Manufacturer Model Number
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA
OEM Replacement Brand
Goodman
Voltage
120-24V
Compatible with Manufacturer Model Number
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA
Primary Voltage
24V
Compatible with Brand
Goodman
Compatible Manufacturer Part Number
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA
Compatible with Mfr. Model No.
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA
For Use with Mfr Model Number
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA
Compatible with Manufacturer Model No.
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA
Compatible Pump Manufacturer Part Number
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA
Compatible Mfr. Model Number
DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA

Description

Transformer, Compatible with Brand Goodman, Compatible Manufacturer Part Number DC92SS0402BNAA, DC92SS0603BNAA, DC92SS0804CNAA, DC92SS1005CNAA, Compatible with Grainger Part Number 38GM65, 38GM66, 38GM67, 38GM68, 38GM69, 38GM70, 38GM71, 38GM72, 38GM73, 38GM74, 38GM75, 38GM76, 38GM77, 38GM78, 38GM79, 38GM88, 38GM89, 38GM90, 38GM91, 38GM92, 38GM93, 38GM94, 38GM95, 38GM96, 38GM97, 38GM98, 38GM99, Primary Voltage 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.