Zoro Homepage
This item is Discontinued.
Goodman Upflow Furnace, 76800BtuH Outpt GMES960804CN

Upflow Furnace, 76800BtuH Outpt (Discontinued)

  • Mfr # GMES960804CN
  • Zoro # G5517846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMES960804CN
Zoro #
G5517846
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
34-1/2
Width (In.)
21
Depth (In.)
28-3/4
Side Return Filter Size
16 in x 25 in
Bottom Return Filter Size
16 in x 25 in
Manufacturers Warranty Length
10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement
Supply Opening Depth (In.)
19-1/2
Flue Dia. (In.)
2 to 3
Supply Opening Width (In.)
19-1/2
Overall Dimensions - H x W x D
34 1/2 in x 21 in x 28 7/8 in
Supply Opening Depth
19 1/2 in
Flue Diameter
2 in
Supply Opening Width
19 1/2 in
Overall Width
21 in
Overall Height
34 1/2 in
Overall Depth
28 7/8 in

Details

AFUE (%)
96
Input (BtuH)
80,000
Output (BtuH)
76,880
Available Cooling Tons
4 ton
Number of Filters Required
1
CFM @ .5 ESP
1634
Voltage
115
Transformer Rating
40 V AC
Built-In Features
Heavy Duty Aluminized-Steel, Tubular Heat Exchanger, Stainless-Stell Secondary, Heat Exchanger, ECM Motor, Single-Stage Gas Valve, Durable Silicon Nitride Igniter, Quiet Single-Speed Induced Draft Blower, Self-Diagnostic Control Board with Constant Memory Fault Code
Item
Residential Gas Furnace
Agency Compliance
AHRI Certified, ETL, Low Nox Emissions, NFPA 54/ANSI Z223.1
Type
Natural Gas
Product Type
96% AFUE Gas Furnaces
Annual Fuel Utilization Efficiency 
96 %
Heating Capacity Output
76,800 BtuH
Air Flow
1,600 cfm
Number of Blower Speeds
5
California Low Nox Compliant
No
Fuel Type
Natural Gas
Heating Method
Fan Forced
Standards
AHRI Certified, ETL Listed
Motor Type
Multi-Speed ECM
Cabinet Configuration
Upflow Furnace
Heating Capacity Input
80,000 BtuH
Heater Voltage
115 V AC
California Low NOx Compliant
No

Description

Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 76,800 BtuH, Available Cooling Tons 4 ton, California Low NOx Compliant No, Overall Height 34 1/2 in, Overall Width 21 in, Overall Depth 28 7/8 in, Number of Blower Speeds 5, Number of Filters Required 1, Side Return Filter Size 16 in x 25 in, Supply Opening Depth 19 1/2 in, Supply Opening Width 19 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.