Zoro Homepage

Vent Kit, Metal, 5" Direct Vent

  • Mfr # MVK-02

  • Zoro # G7631042


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Vent Type
Direct Vent
Includes
Installation Instructions, Masonry Vent w/290 Degrees F Manual Reset Limit (0130F00124), Wiring Diagram, Wiring Harness
Function
Kit May Be Used When A Single Forced Draft Furnace is Independently Vented Into A Tile Lined Masonry Chimney
Width (In.)
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVK-02
Zoro #
G7631042
UPC #
193031161434
Country of Origin
United States

Dimensions

Width (In.)
8.4 in
Depth (In.)
8.4 in
Height (In.)
7.6 in
Overall Height
7 5/8 in
Overall Width
8 7/16 in
Vent Size
5 in
Overall Depth
8 7/16 in

Details

Item
Residential Gas Furnace Vent Kit
Material
Metal
Vent Type
Direct Vent
Includes
Installation Instructions, Masonry Vent w/290 Degrees F Manual Reset Limit (0130F00124), Wiring Diagram, Wiring Harness
Function
Kit May Be Used When A Single Forced Draft Furnace is Independently Vented Into A Tile Lined Masonry Chimney
Type
Masonry
For Use With
Mfr. No. GMS81205D and GMS81405D Only
Accessory Type
Vent Kit
Compatible with Product Type
Mfr. No. GMS81205D and GMS81405D Only
Product Type
Heater Accessories

Description

Accessory Type Vent Kit, Compatible with Product Type Mfr. No. GMS81205D and GMS81405D Only, Overall Height 7 5/8 in, Overall Width 8 7/16 in, Overall Depth 8 7/16 in, Function Kit May Be Used When A Single Forced Draft Furnace is Independently Vented Into A Tile Lined Masonry Chimney, Includes Installation Instructions, Masonry Vent w/290 Degrees F Manual Reset Limit (0130F00124), Wiring Diagram, Wiring Harness, Material Metal, Vent Size 5 in, Vent Type Direct Vent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.