Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVENT-2
Zoro #
G4077029
UPC #
-
Country of Origin
Multiple
Dimensions
Width (In.)
7.7 in
Depth (In.)
6.6 in
Height (In.)
34.7 in
Overall Width
7 11/16 in
Overall Height
34 11/16 in
Overall Depth
6 5/8 in
Details
Item
Residential Gas Furnace Vent Kit
Material
Plastic
Vent Type
Concentric
For Use With
Most Goodman and Amana 90% Plus Furnaces
Function
Alternative to The Standard Two Pipe Intake/Vent Shown In The Basic Furnace Installation Instructions
Type
Concentric
Product Type
Heater Accessories
Compatible with Product Type
Most Goodman and Amana 90% Plus Furnaces
Accessory Type
Vent Kit
Description
Accessory Type Vent Kit, Compatible with Product Type Most Goodman and Amana 90 Percent Plus Furnaces, Overall Height 34 11/16 in, Overall Width 7 11/16 in, Overall Depth 6 5/8 in, Function Alternative to The Standard Two Pipe Intake/Vent Shown In The Basic Furnace Installation Instructions, Material Plastic, Vent Type Concentric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.