Gallagher Non-Toxic Smart Trap Kit Pouch For Mice and Rats

  • Mfr # GNK-A24A-023

  • Zoro # G116041987


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Length
3.1 in
Overall Height
8.375 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNK-A24A-023
Zoro #
G116041987
UPC #
850045504335
Country of Origin
New Zealand

Dimensions

Overall Length
3.1 in
Overall Height
8.375 in
Overall Width
6 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

All-Weather: Yes *Animal Type: Mice and Rats *Brand Name: Goodnature *Container Size: *Indoor or Outdoor: Indoor and Outdoor *Number in Package: 1 *Packaging Type: Boxed *Product Form: Pouch *Product Type: Smart Trap Kit *Safe for Pets: Yes *Sub Brand: G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.