1" Circular Stainless Brush for GVC models 390, 1100, 1250, 1502, PK4

  • Mfr # 9381-4PK

  • Zoro # G905444067


product price:  $48.29
/pk 4, $12.07/ea

Key Features

For Use With
Steam Cleaner
Size
1 in dia x 1.5 in H
Color
Black
Product Type
Circular Brush
Bristle Diameter
1/4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9381-4PK
Zoro #
G905444067
UPC #
790759001624
Country of Origin
Italy

Dimensions

Size
1 in dia x 1.5 in H
Bristle Diameter
1/4 mm
Overall Height
1 1/2 in
Bristle Length
5/8 in
Overall Diameter
1 in

Details

Item
Circular Steam Cleaner Brush
For Use With
Steam Cleaner
Color
Black
Product Type
Circular Brush
Material
Stainless Steel
Compatible Manufacturer Model Number
GVC-1100, GVC-1250, GVC-1502, GVC-1502A, GVC-390
Bristle Material
Stainless Steel

Description

Pack of 4, 1" Circular Stainless Brush for GVC models 390, 1100, 1250, 1502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.