Zoro Homepage

15/16"ID Dual Diameter Enhanced Tube Brush, Pk25

  • Mfr # ENN-090

  • Zoro # G012482174


product price: $249.99
/pk 25, $10.00/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
7 in
Bristle Material
Nylon
Bristle Color
Blue/White
Connection Type
Threaded Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENN-090
Zoro #
G012482174
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
7 in
For Tube Diameter - Minimum
15/16 in
Connection Size
1/4"-28
Bristle Diameter
0.016 in
Overall Diameter
15/16 in
For Tube Diameter - Maximum
15/16 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Blue/White
Connection Type
Threaded Connection
Connection Gender
Male
Application
Tubes
Aggression Level
2
Compatible Series
GTC-703
Stem Type
Single Stem
Compatible Brand
Goodway
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Tip Type
Turbo Tip
Number of Brushes
25
Product Type
Tube Brush
For Tube Type
Enhanced
Spiral Type
Single Spiral
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Food Grade
Not Food Safe

Description

15/16"ID Dual Diameter Enhanced Tube Brush, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.