15/16"ID Dual Diameter Enhanced Tube Brush W/Quick Connect, Pk25

  • Mfr # ENN-090-Q

  • Zoro # G112482159


product price: $221.99
/pk 25, $8.88/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
7 1/4 in
Bristle Color
Blue/White
Bristle Material
Nylon
Bristle Diameter
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENN-090-Q
Zoro #
G112482159
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
7 1/4 in
Bristle Diameter
0.016 in
Overall Diameter
15/16 in
For Tube Diameter - Minimum
15/16 in
For Tube Diameter - Maximum
15/16 in
Connection Size
Quick Connect

Details

Item
Tube Brush
Bristle Color
Blue/White
Bristle Material
Nylon
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Spiral Type
Single Spiral
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Compatible Brand
Goodway
Tip Type
Turbo Tip
Stem Type
Single Stem
Food Grade
Not Food Safe
Number of Brushes
25
Aggression Level
2
Compatible Series
GTC-703Q
Application
Tubes
Product Type
Tube Brush
Connection Gender
Male
Connection Type
Quick Connection
For Tube Type
Enhanced

Description

15/16"ID Dual Diameter Enhanced Tube Brush W/Quick Connect, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.