Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"ID Dual Diameter Enhanced Tube Brush, Pk25

  • Mfr # ENN-062

  • Zoro # G712482146


product price: $249.99
/pk 25, $10.00/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
7 in
Bristle Color
Blue/White
Bristle Material
Nylon
For Tube Diameter - Minimum
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENN-062
Zoro #
G712482146
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
7 in
For Tube Diameter - Minimum
5/8 in
Connection Size
1/4"-28
Overall Diameter
5/8 in
For Tube Diameter - Maximum
5/8 in
Bristle Diameter
0.016 in

Details

Item
Tube Brush
Bristle Color
Blue/White
Bristle Material
Nylon
Connection Type
Threaded Connection
Stem Type
Single Stem
Connection Gender
Male
Compatible Series
GTC-703
Compatible Brand
Goodway
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Spiral Type
Single Spiral
Food Grade
Not Food Safe
Number of Brushes
25
Tip Type
Turbo Tip
Product Type
Tube Brush
For Tube Type
Enhanced
Application
Tubes
Aggression Level
2

Description

5/8"ID Dual Diameter Enhanced Tube Brush, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.