Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"ID Dual Diameter Enhanced Tube Brush W/Quick Connect, Pk25

  • Mfr # ENN-062-Q

  • Zoro # G412482170


product price: $224.99
/pk 25, $9.00/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
7 1/4 in
Bristle Material
Nylon
Bristle Color
Blue/White
Connection Size
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENN-062-Q
Zoro #
G412482170
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
7 1/4 in
Connection Size
Quick Connect
Overall Diameter
5/8 in
For Tube Diameter - Minimum
5/8 in
Bristle Diameter
0.016 in
For Tube Diameter - Maximum
5/8 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Blue/White
Food Grade
Not Food Safe
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Application
Tubes
Number of Brushes
25
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Stem Type
Single Stem
Compatible Brand
Goodway
For Tube Type
Enhanced
Aggression Level
2
Connection Gender
Male
Connection Type
Quick Connection
Product Type
Tube Brush
Spiral Type
Single Spiral
Compatible Series
GTC-703Q
Tip Type
Turbo Tip

Description

5/8"ID Dual Diameter Enhanced Tube Brush W/Quick Connect, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.