Zoro Homepage

Adapter, Connects GVC to 93-ACC-SH

  • Mfr # 93-KIT5003/6

  • Zoro # G7771709


product price: $372.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steam Cleaner
Product Type
Adapter
Overall Height
1 1/8 in
Overall Diameter
1 1/8 in
Compatible Manufacturer Model Number
GVC-18000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93-KIT5003/6
Zoro #
G7771709
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
1 1/8 in
Overall Diameter
1 1/8 in
Overall Length
33 ft

Details

Item
Adapter
For Use With
Steam Cleaner
Product Type
Adapter
Compatible Manufacturer Model Number
GVC-18000
Color
Black
Compatible Brand
Goodway
Material
Plastic; Rubber

Description

Adapter, Connects GVC to 93-ACC-SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.