Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Nylon Brush for 11/16" ID tubes, Pk25

  • Mfr # GTC-211-11/16

  • Zoro # G412174891


product price: $133.99
/pk 25, $5.36/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Blue
Bristle Material
Nylon
Compatible Brand
Goodway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211-11/16
Zoro #
G412174891
UPC #
790759002355
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Overall Diameter
11/16 in
Connection Size
1/4"-28
Bristle Diameter
0.018 in
For Tube Diameter - Minimum
11/16 in
For Tube Diameter - Maximum
11/16 in

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Compatible Brand
Goodway
Connection Type
Threaded Connection
Product Type
Tube Brush
Tip Type
Vinyl Tip
Aggression Level
2
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Number of Brushes
25
For Tube Type
Enhanced, Smooth Bore
Connection Gender
Male
Compatible Series
RAM
Food Grade
Not Food Safe
Application
Tubes
Spiral Type
Single Spiral
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Stem Type
Double Stem

Description

Blue Nylon Brush for 11/16" ID tubes, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.