Zoro Homepage

Blue Nylon Brush for 1/2" ID tubes, Pk15

  • Mfr # GTC-211-1/2

  • Zoro # G612174882


product price: $86.19
/pk 15, $5.75/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 3/16 in
Bristle Color
Blue
Bristle Material
Nylon
Connection Type
Threaded Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211-1/2
Zoro #
G612174882
UPC #
790759002362
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 3/16 in
Bristle Diameter
0.016 in
For Tube Diameter - Minimum
1/2 in
Overall Diameter
1/2 in
For Tube Diameter - Maximum
1/2 in
Connection Size
1/4"-28

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Connection Type
Threaded Connection
Compatible Series
RAM
Application
Tubes
Food Grade
Not Food Safe
Number of Brushes
15
For Tube Type
Enhanced, Smooth Bore
Connection Gender
Male
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Tip Type
Vinyl Tip
Aggression Level
2
Stem Type
Double Stem
Compatible Brand
Goodway
Spiral Type
Single Spiral
Product Type
Tube Brush

Description

Blue Nylon Brush for 1/2" ID tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.