Blue Nylon Brush for 13/16" ID tubes, Pk15

  • Mfr # GTC-211-13/16

  • Zoro # G212174886


product price: $86.19
/pk 15, $5.75/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Blue
Bristle Material
Nylon
For Tube Diameter - Maximum
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211-13/16
Zoro #
G212174886
UPC #
790759002348
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
For Tube Diameter - Maximum
13/16 in
For Tube Diameter - Minimum
13/16 in
Bristle Diameter
0.02 in
Overall Diameter
13/16 in
Connection Size
1/4"-28

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Product Type
Tube Brush
Aggression Level
2
Stem Type
Double Stem
Spiral Type
Single Spiral
Connection Type
Threaded Connection
Connection Gender
Male
Food Grade
Not Food Safe
Compatible Brand
Goodway
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Number of Brushes
15
For Tube Type
Enhanced, Smooth Bore
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Compatible Series
RAM
Application
Tubes
Tip Type
Vinyl Tip

Description

Blue Nylon Brush for 13/16" ID tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.