Zoro Homepage

Blue Nylon Brush for 3/8" ID tubes, Pk15

  • Mfr # GTC-211-3/8

  • Zoro # G012482167


product price: $79.19
/pk 15, $5.28/ea
Free Shipping & Returns

Key Features

Brush Length
3 in
Overall Length
4 3/4 in
Bristle Color
Blue
Bristle Material
Nylon
Bristle Diameter
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211-3/8
Zoro #
G012482167
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
3 in
Overall Length
4 3/4 in
Bristle Diameter
0.014 in
For Tube Diameter - Maximum
3/8 in
Overall Diameter
3/8 in
Connection Size
12-24
For Tube Diameter - Minimum
3/8 in

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Connection Gender
Female
Spiral Type
Single Spiral
Application
Tubes
Aggression Level
2
Tip Type
Vinyl Tip
Connection Type
Threaded Connection
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Series
GTC-701
Stem Type
Single Stem
Product Type
Tube Brush
Food Grade
Not Food Safe
Number of Brushes
15
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
For Tube Type
Smooth Bore
Compatible Brand
Goodway

Description

Blue Nylon Brush for 3/8" ID tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.