Zoro Homepage

Blue Nylon Brush for 7/16" ID tubes, Pk15

  • Mfr # GTC-211-7/16

  • Zoro # G912174889


product price: $86.19
/pk 15, $5.75/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Blue
Bristle Material
Nylon
Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211-7/16
Zoro #
G912174889
UPC #
790759002294
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Connection Size
1/4"-28
Bristle Diameter
0.016 in
Overall Diameter
7/16 in
For Tube Diameter - Minimum
7/16 in
For Tube Diameter - Maximum
7/16 in

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Connection Gender
Male
Application
Tubes
Product Type
Tube Brush
Compatible Series
RAM
Spiral Type
Single Spiral
Food Grade
Not Food Safe
Stem Type
Double Stem
Tip Type
Vinyl Tip
Connection Type
Threaded Connection
Number of Brushes
15
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
For Tube Type
Enhanced, Smooth Bore
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Compatible Brand
Goodway
Aggression Level
2

Description

Blue Nylon Brush for 7/16" ID tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.