This item is Discontinued.

Goodway Blue Nylon Brush for 7/8" ID tubes, Pk15 GTC-211-7/8

Blue Nylon Brush for 7/8" ID tubes, Pk15 (Discontinued)

  • Mfr # GTC-211-7/8
  • Zoro # G312174885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC-211-7/8
Zoro #
G312174885
UPC #
790759002317
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Connection Size
1/4"-28
Bristle Diameter
0.02 in
For Tube Diameter - Maximum
7/8 in
For Tube Diameter - Minimum
7/8 in
Overall Diameter
7/8 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Blue
Application
Tubes
Aggression Level
2
Number of Brushes
15
Food Grade
Not Food Safe
For Tube Type
Enhanced, Smooth Bore
Connection Gender
Male
Compatible Series
RAM
Compatible Brand
Goodway
Product Type
Tube Brush
Connection Type
Threaded Connection
Tip Type
Vinyl Tip
Spiral Type
Single Spiral
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Stem Type
Double Stem

Description

Blue Nylon Brush for 7/8" ID tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.