Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Nylon Brush for 9/16" ID tubes, Pk25

  • Mfr # GTC-211-9/16

  • Zoro # G212174893


product price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Blue
Bristle Material
Nylon
Food Grade
Not Food Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211-9/16
Zoro #
G212174893
UPC #
790759002331
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
For Tube Diameter - Minimum
9/16 in
Overall Diameter
9/16 in
Bristle Diameter
0.018 in
Connection Size
1/4"-28
For Tube Diameter - Maximum
9/16 in

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Food Grade
Not Food Safe
Compatible Brand
Goodway
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Aggression Level
2
Application
Tubes
Compatible Series
RAM
For Tube Type
Enhanced, Smooth Bore
Number of Brushes
25
Stem Type
Double Stem
Connection Gender
Male
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Product Type
Tube Brush
Connection Type
Threaded Connection
Tip Type
Vinyl Tip
Spiral Type
Single Spiral

Description

Blue Nylon Brush for 9/16" ID tubes, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.