Blue Nylon Brush w/Quick Connect for 13/16" ID tubes, Pk15

  • Mfr # GTC-211Q-13/16

  • Zoro # G912482175


product price:  $80.29
/pk 15, $5.35/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Material
Nylon
Bristle Color
Blue
Application
Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211Q-13/16
Zoro #
G912482175
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Connection Size
Quick Connect
Bristle Diameter
0.02 in
Overall Diameter
13/16 in
For Tube Diameter - Maximum
13/16 in
For Tube Diameter - Minimum
13/16 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Blue
Application
Tubes
Food Grade
Not Food Safe
Tip Type
Vinyl Tip
Product Type
Tube Brush
Connection Type
Quick Connection
Spiral Type
Single Spiral
Compatible Brand
Goodway
Aggression Level
2
Compatible Series
GTC-703Q
Connection Gender
Male
Stem Type
Single Stem
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Number of Brushes
15
For Tube Type
Enhanced, Smooth Bore

Description

Blue Nylon Brush w/Quick Connect for 13/16" ID tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.