Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Nylon Brush w/Quick Connect for 3/4" ID tubes, Pk25

  • Mfr # GTC-211Q-3/4

  • Zoro # G012482150


product price: $134.09
/pk 25, $5.36/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Blue
Bristle Material
Nylon
Application
Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211Q-3/4
Zoro #
G012482150
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
For Tube Diameter - Minimum
3/4 in
Overall Diameter
3/4 in
Bristle Diameter
0.02 in
Connection Size
Quick Connect
For Tube Diameter - Maximum
3/4 in

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Application
Tubes
Compatible Series
GTC-703Q
Product Type
Tube Brush
Spiral Type
Single Spiral
Tip Type
Vinyl Tip
Compatible Brand
Goodway
Number of Brushes
25
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Stem Type
Single Stem
Food Grade
Not Food Safe
Aggression Level
2
For Tube Type
Enhanced, Smooth Bore
Connection Gender
Male
Connection Type
Quick Connection

Description

Blue Nylon Brush w/Quick Connect for 3/4" ID tubes, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.