Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Brush, Nylon, Black, PK6

  • Mfr # 93-KIT0815/N-6PK

  • Zoro # G7771900


product price: $77.89
/pk 6, $12.98/ea
Free Shipping & Returns

Key Features

For Use With
Steam Cleaner
Size
1.59 in dia
Product Type
Circular Brush
Overall Height
1 7/16 in
Bristle Diameter
1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93-KIT0815/N-6PK
Zoro #
G7771900
UPC #
-
Country of Origin
Italy

Dimensions

Size
1.59 in dia
Overall Height
1 7/16 in
Bristle Diameter
1/2 mm
Bristle Length
9/16 in
Overall Diameter
1 1/2 in
Overall Length
4 in

Details

Item
Steam Cleaner Brush
For Use With
Steam Cleaner
Product Type
Circular Brush
Color
Black
Bristle Material
Nylon
Compatible Manufacturer Model Number
GVC-18000, GVC-18000-230V, GVC-18000-380V, GVC-18000-575V, GVC-36000
Material
Nylon, Plastic

Description

Nylon Brush,For Mfr. No. GVC-18000,PK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.