Zoro Homepage

Coil Cleaner, Jug, 1 gal, Purple, Alkaline

  • Mfr # COILSHINE

  • Zoro # G511918648


product price: $169.99
/pk 4, $42.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Application
Condenser Coils, Evaporator Coils
Container Type
Jug
Size
1 gal
Removes
Dirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COILSHINE
Zoro #
G511918648
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Coil Cleaner
Form
Liquid
Application
Condenser Coils, Evaporator Coils
Container Type
Jug
Removes
Dirt
Toxicity
Non-Toxic
Product Type
Coil Cleaner
Requires Rinsing
Rinse
Concentration
Concentrated
Series
CoilShine
Fluid Color
Purple
Scent
Lemon
Fluid Base
Alkaline
Foaming
Foaming
Biodegradability
Biodegradable
Deodorizing
Non-Deodorant
Fuming
Non-Fuming
Causticity
Non-Caustic
Brightening
Non-Brightening
Abrasiveness
Non-Abrasive
For Location
Indoor/Outdoor
pH Value
11.1
Cleaning
Cleaner, Degreaser
Food Grade
Not Food Safe

Description

Coil Cleaning Solution, 4 x 1 gallon bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.