Zoro Homepage

Coil Cleaning System, 3.3 gal, 125 psi

  • Mfr # CC-JR

  • Zoro # G504858043


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Application
Condenser Coils
Includes
(2) Nozzles, Coilpro Jr, Spray Gun
Input Voltage
12V DC
Includes Hose
Hose Included
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-JR
Zoro #
G504858043
UPC #
-
Country of Origin
United States

Dimensions

Hose Connection Size
1/4 in
Overall Depth
10 in
Overall Width
18 in
Hose Length
10 ft
Overall Height
19 in

Description

Battery Powered, Self-Contained Coil Cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.