Zoro Homepage

Coil Cleaning Unit w/Vac, 230V, 50/60 Hz

  • Mfr # CC-140A-KIT

  • Zoro # G414603528


product price: $10,272.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Pump Type
Diaphragm
Hose Length
25 ft
Tank Material
Stainless Steel
Series
CoilPro; CoilVac
Includes
(4) Nozzles, 19 in Flexible Extension Wand, 3 in Dual Bristle Dusting Brush, 3 in Long Bristle Dusting Brush, 4-Piece 28 in Flexible Crevice Tool, 5 in Blower Nozzle, 6 in Flat Brush, CoilVac, Filters, Mounting Bracket, Spray Gun, Tool Bin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-140A-KIT
Zoro #
G414603528
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft

Description

Coil Cleaning Unit w/Vac,230V,50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.