Zoro Homepage

CoilPro 120V Coil Cleaner

  • Mfr # CC-600-60

  • Zoro # G414603566


product price: $7,955.99
/ea
Free Shipping & Returns

Key Features

Hose Length
25 ft
Includes
(3) Nozzles, Spray Gun
Pump Type
Diaphragm
Water Source
Hose/Tank
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-600-60
Zoro #
G414603566
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft

Details

Item
Coil Cleaning System
Includes
(3) Nozzles, Spray Gun
Pump Type
Diaphragm
Water Source
Hose/Tank
Power Source
Electric
Input Voltage
115V AC
Horsepower
1 3/10 hp
Sprayer Material
Stainless Steel
Water Tank Capacity
5 gal
Current
13 A
Mobility
Wheels
For Chemical Cleaner
CoilShine
Product Type
Coil Cleaning System
Series
CoilPro
Includes Chemical Cleaner
Cleaner Included
Includes Hose
Hose Included
Includes Chemical Tank
Chemical Tank Included
Chemical Tank Capacity
5 gal
Flow Rate - Maximum
1.6 gpm

Description

CoilPro Coil Cleaner, 120V 60 HZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.