Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Steam Cleaner, 57 lb

  • Mfr # GVC-1502

  • Zoro # G7771620


product price: $3,752.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Steam Production
8 lb/hr
Working Pressure
0 to 90 psi
Voltage
115 V
Max. Temp.
290 Degrees F
Solution Tank Capacity
1.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVC-1502
Zoro #
G7771620
UPC #
-
Country of Origin
Italy

Dimensions

Width
13 in
Depth
21 in
Height
37 in
Cord Length
14 ft

Details

Item
Corded Steam Cleaner
Steam Production
8 lb/hr
Working Pressure
0 to 90 psi
Voltage
115 V
Max. Temp.
290 Degrees F
Solution Tank Capacity
1.3 gal
Phase
1
Hz
60
Amps
15 A
Wattage
1,500 W
Cap
Pressurized
Water Tank Capacity
1.3 gal
Includes
(3) Circular Copper Scrubbing Brushes, (3) Circular Nylon Scrubbing Brushes, (3) Circular Stainless Steel Scrubbing Brushes, 1 gal Bottle of Cleaner, 11 in Floor Brush, 2 in Circular Nylon Brush, 5 in Triangular Brush, 6 1/2 in Curved Lance, 9 1/2 in Squeegee Tool, Soap Container
Temperature at Tip
356 Degrees F
Operating Time
1.25 hr
Product Type
Commercial Steam Cleaner
Operating Pressure - Minimum
0 psi
Electrical Phase
Single-Phase
Current
13 A
Operating Temperature - Minimum
33 Degrees F
Cleaning Type
Steam Only
Water Tank Material
Stainless Steel
Filling Requirements
Continuous Use
Power Source
Corded
Boiler Tank Material
Stainless Steel
Boiler Capacity
0.8 gal
Operating Pressure - Maximum
90 psi
Tool Weight
57 lb
Operating Temperature - Maximum
290 Degrees F

Description

Commercial Steam Cleaner,1 Phase,115VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.