Zoro Homepage

Commercial Steam Cleaner, 62 lb

  • Mfr # GVC-1502-VAC

  • Zoro # G806868115


product price: $5,434.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Steam Production
8 lb/hr
Working Pressure
0 to 90 psi
Voltage
115 V
Max. Temp.
290 Degrees F
Wattage
1,800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVC-1502-VAC
Zoro #
G806868115
UPC #
-
Country of Origin
Italy

Dimensions

Width
15 in
Height
36 1/2 in
Depth
24 in
Cord Length
14 ft

Description

Commercial Vapor Steam Cleaner w/continuous fill & vacuum cleaner, 115V 60Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.