Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Descaling Solution, Clear, 275 gallon, Tote

  • Mfr # SCALEBRK-SS-275

  • Zoro # G7670770


product price: $5,498.99
/ea
Free Shipping & Returns

Key Features

Size
275 gal
Form
Liquid
Active Acid
Phosphoric
Container Size
275 gal
Container Type
Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCALEBRK-SS-275
Zoro #
G7670770
UPC #
-
Country of Origin
United States

Dimensions

Size
275 gal
Container Size
275 gal

Details

Item
Scale Remover
Form
Liquid
Active Acid
Phosphoric
Container Type
Tote
Features
Dissolve Mineral Deposits In Water Passages
Weight
2,595 lb
Compatible With
Brass, Copper, Iron, Plastic, Rubber, Stainless Steel, Steel
Application
Descaling Heat Exchangers
Color
Clear
Series
ScaleBreak
Fluid Base
Hydrochloric Acid
Food Grade
Not Food Safe
Product Type
Scale Remover
Fluid Color
Clear
Active Ingredient
Hydrochloric Acid
Compatible Product Type
Evaporator Coils, Washing Machines, Food Processing Equipment, Heat Exchangers, Water Piping Systems, Plate and Frame Heat Exchangers, Reactors, Shell and Tube Heat Exchangers, Sterilizers, Tanks
For Material
Brass, Copper, Iron, Plastic, Rubber, Stainless Steel, Steel
Biodegradability
Biodegradable

Description

Descaling Solution,Clear,275 gallon,Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.