Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Descaling System, 115V AC, 21 gpm, 3/4 hp

  • Mfr # GDS-C92-FWF

  • Zoro # G812845674


product price: $3,298.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 10 ft Circulation Hoses, 15 gal Tank, Dump Hose, Multiple Fittings, Overflow Hose, Water Inlet Hose
Cord Length
18 ft
Voltage
115V AC
Standards
CE Certified
Flow Reversing
Instant Flow Reversal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-C92-FWF
Zoro #
G812845674
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cord Length
18 ft
Overall Height
35 in
Overall Depth
23 in
Hose Connection Size
3/4 in
Overall Width
15 in
Wheel Diameter
7 13/16 in
Hose Length
10 ft

Details

Item
Descaling System
Includes
(2) 10 ft Circulation Hoses, 15 gal Tank, Dump Hose, Multiple Fittings, Overflow Hose, Water Inlet Hose
Voltage
115V AC
Standards
CE Certified
Flow Reversing
Instant Flow Reversal
Pump Type
Centrifugal
Flow Rate - Maximum
21 gpm
Hose Connection Gender
Male
Tank Capacity
15 gal
For Chemical Descaler
ScaleBreak
Frequency
60 Hz
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
IP Rating
IP54
Warranty
2 yr
Tank Material
Polyethylene
Hose Connection Type
GHT
Duty Cycle
Continuous
Cord Gauge
18/3
Horsepower
3/4 hp
Current
8.6 A
Mobility
Wheels
Product Type
Descaling System
Body Material
Polyethylene

Description

Scale Removal System,21 gpm,115V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.