Descaling System, 15 gpm, 1 3/8 hp, 230V AC

  • Mfr # GDS-120A
  • Zoro # G223510680
product price: 
$
3,644.99
/ea
Free Shipping & Returns

Key Features

Tank Material
Polyethylene
Tank Capacity
15 gal
Hose Diameter
3/4 in
Cord Length
18 ft
Includes
(3) Circulation Hoses, Tank
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDS-120A
Zoro #
G223510680
UPC #
790759002744
Country of Origin
Italy

Dimensions

Hose Diameter
3/4 in
Cord Length
18 ft
Overall Width
15 in
Overall Height
27 in
Hose Connection Size
3/4 in
Overall Depth
17 in
Hose Length
10 ft

Details

Tank Material
Polyethylene
Tank Capacity
15 gal
Includes
(3) Circulation Hoses, Tank
Product Type
Descaling System
Current
4.3 A
Frequency
50 Hz
Voltage
230V AC
Hose Connection Type
GHT
Pump Type
Centrifugal
Flow Rate - Maximum
15 gpm
Flow Reversing
Instant Flow Reversal
Cord Gauge
14/3
Mobility
Wheels
Body Material
Polyethylene
For Chemical Descaler
ScaleBreak PulseFlo
Standards
CE Listed
Item
Descaling System
Horsepower
1 3/8 hp

Description

Descaling System, Pump Type Centrifugal, Voltage 230V AC, Hose Length 10 ft, Cord Gauge 14/3, Cord Length 18 ft, Tank Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews