Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Descaling System, 230V AC, 21 gpm, 3/4 hp

  • Mfr # GDS-C92A-FWF

  • Zoro # G212845595


product price: $3,709.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 10 ft Circulation Hoses, 15 gal Tank, Dump Hose, Multiple Fittings, Overflow Hose, Water Inlet Hose
Cord Length
18 ft
Voltage
230V AC
Standards
CE Certified
Flow Reversing
Instant Flow Reversal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-C92A-FWF
Zoro #
G212845595
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cord Length
18 ft
Overall Width
15 in
Hose Length
10 ft
Overall Depth
23 in
Wheel Diameter
7 13/16 in
Hose Connection Size
3/4 in
Overall Height
35 in

Details

Item
Descaling System
Includes
(2) 10 ft Circulation Hoses, 15 gal Tank, Dump Hose, Multiple Fittings, Overflow Hose, Water Inlet Hose
Voltage
230V AC
Standards
CE Certified
Flow Reversing
Instant Flow Reversal
Current
8.6 A
Pump Type
Centrifugal
Frequency
50 Hz
IP Rating
IP54
Operating Temperature - Maximum
120 Degrees F
Duty Cycle
Continuous
Warranty
2 yr
Cord Gauge
18/3
Tank Material
Polyethylene
Hose Connection Gender
Male
For Chemical Descaler
ScaleBreak
Product Type
Descaling System
Body Material
Polyethylene
Hose Connection Type
GHT
Mobility
Wheels
Horsepower
3/4 hp
Operating Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
21 gpm
Tank Capacity
15 gal

Description

Scale Removal System,21 gpm,230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.